Shop All Spray Paint
This Product is Discontinued
Plutonium Paint
Spray Paint, Polar, Satin, 12 oz (Discontinued)
Mfr # 10100US - POLAR
Zoro # G8651041
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Whites
- Color Polar
- Paint and Primer Finish Satin
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plutonium Paint
- MFR # 10100US - POLAR
- Zoro # G8651041
- UPC # 857642003025
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Whites |
Color | Polar |
Paint and Primer Finish | Satin |
Net Weight | 12 oz |
Paint and Primer Surface Material | Metal, Masonry, Wood |
Spray Paints Item | Spray Paint |
Application Method | Spray |
Description
Plutonium Spray Paint,Polar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.