Shop All Spray Paint
This Product is Discontinued
Plutonium Paint
Spray Paint, Manko, Satin, 12 oz (Discontinued)
Mfr # 20110US - MANKO
Zoro # G8651008
This Product is Discontinued
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Pinks
- Color Manko
- Paint and Primer Finish Satin
- Net Weight 12 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plutonium Paint
- MFR # 20110US - MANKO
- Zoro # G8651008
- UPC # 857642003148
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Paint Color Family | Pinks |
Color | Manko |
Paint and Primer Finish | Satin |
Net Weight | 12 oz |
Paint and Primer Surface Material | metals, masonry, wood, plastic |
Application Method | Spray |
Spray Paints Item | Spray Paint |
Description
Plutonium Spray Paint,Manko
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.