Shop All Scanners
Plustek
Smartoffice Ps456U
Mfr # 783064425667
Zoro # G7152915
product price: $859.99
/ea
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System Requirements Pentium IV 2.0 GHz processor (Pentium IV 3.0 GHz processor recommended), CD-ROM Driver, One available USB Port (USB 2.0 recommended), 1GB RAM or higher recommended, 800 MB free HDD space (1 GB or larger recommended)
- Length 16.9"
- Width 12.6"
- Height 9"
- Depth 9.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 16.9" |
Width | 12.6" |
Height | 9" |
Depth | 9.1" |
Details
System Requirements | Pentium IV 2.0 GHz processor (Pentium IV 3.0 GHz processor recommended), CD-ROM Driver, One available USB Port (USB 2.0 recommended), 1GB RAM or higher recommended, 800 MB free HDD space (1 GB or larger recommended) |
Product Type | Sheetfed Scanner |
Input Voltage | 24 V DC |
Power Source | Power Adapter |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Ceramic Disc Magnets (MDCD10CR75)
- UNIVERSAL Stick Ballpoint Pen, Medium 1.0 mm, Black PK12 (UNV27410)
- UNIVERSAL Wire Metal Letter Tray, 1 Section, Letter Size Files, 10 in. x 14.13 in. x 3 in., Black (UNV20071)
- UNIVERSEAL Bolt Seal 3-1/4" x 21/64", Steel, Blue, Pk50 (SHL BLUE50)
- CANON Imageformula Cr-L1 Check Transport (3595C002)
- CANON imageFORMULA P-208II Scan-tini Personal Scanner, 600 dpi Opt Res, 10-Sheet Duplex Auto Doc Feeder (9704B007)
- BOSCH Wall Scanner, 7 7/8 in D Scan (D-tect200C)
- EPSON WorkForce DS-70000 Scanner, 600 dpi Optical Resolution, 200-Sheet Duplex Auto Document Feeder (B11B204321)
- EPSON GTS50 GTS80 Roller Assembly Ki, B12B813421 (B12B813421)
- EPSON DS-530 II Color Duplex Document Scanner, 600 dpi Optical Resolution, 50-Sheet Duplex Auto Doc Feeder (B11B261202)
- KODAK Mobile Film Scanner - Fun Novelty Scanner Lets You Scan and Play with Old 35mm Films & Slides (RODMFS50)
- Plustek Scanners