Shop All Security Video Cameras
Plustek
Pls Rugged Nvr Slim388Pro Bbne
Mfr # 783064486880
Zoro # G6205386
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features,"Ethernet, Remote Management, USB"
- Total Number of Channels 8
- System Components Network Video Recorder
- Number of VGA Out 1
- Connectivity Technology Wired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plustek
- MFR # 783064486880
- Zoro # G6205386
- UPC # 783064486880
- Country of Origin Unknown
- Category Security Video Cameras
Details
Features | Features,"Ethernet, Remote Management, USB" |
Total Number of Channels | 8 |
System Components | Network Video Recorder |
Number of VGA Out | 1 |
Connectivity Technology | Wired |
Video Formats | H.264 |
Item | Video Surveillance Station |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Mousepad w/Wrist Support, Black (9252001)
- ALTO 15 in. 700W 2-Way Powered Loudspeaker (TX315)
- MURR ELEKTRONIK MST 1-PHASE CONTROL AND ISOLATION TRANSFORMER, P: 500VA IN: 208..550VAC OUT: 2x115VAC (86148)
- AFC INDUSTRIES Under Table Keyboard Tray Slide, 20"x9" (772572G)
- PLUSTEK Opticbook 3900 Book Sc (OB3900)
- UNIVIEW 8MP WDR IR Alarm Bullet Network Camera Sound-Light Alarm, 2.8mm Fixed (IPC2128SB-ADF28KMC-I0)
- DLM ELECTRONICS PV-RC200HD2 KR Key Fob DVR Camera (PV-RC200HD2 (KR))
- BOLIDE Wi-Fi Doorbell Camera, 720P/30FPS, 170 Degree view angel, Stand by Time up to 6 months, IR 15 ft, W (BOL-BTG-DB170P)
- VITEK IP Dome Camera, Moterized Lens, 8MP (VTD-TND8RMEA)
- FOTODIOX Fotodiox SB-Cloth-Grid-48x72 Pro 48 x 72 in.Grid for Softbox (SB-Cloth-Grid-48x72)
- UNIVIEW 4MP 25X Starlight IR Dome Union IP Camera With Bracket (IPC6424SR-X25-VF-B)
- Plustek Security Video Cameras