Shop All Security Video Cameras
Plustek
Opticbook 3900 Book Sc
Mfr # OB3900
Zoro # G5505964
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.8"
- Depth 11.2"
- Height 4.1"
- Media Type Plain Paper
- Power Source AC Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plustek
- MFR # OB3900
- Zoro # G5505964
- UPC # 783064356435
- Country of Origin Unknown
- Category Security Video Cameras
Dimensions
Width | 17.8" |
Depth | 11.2" |
Height | 4.1" |
Details
Media Type | Plain Paper |
Power Source | AC Supply |
Input Voltage | 24 V DC |
Product Type | Flatbed Scanner |
Description
The PLUSTEK Opticbook 3900 Book Scanner is a flatbed scanner with a width of 17.8", a depth of 11.2", and a height of 4.1". It is designed to scan plain paper and is powered by an AC supply with an input voltage of 24 V DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for National Battery C06AF1 + 12V Charger (ML7-12CHRGR690985)
- MYID Badge Holder, Black, PK2 (038944)
- FEDCO BATTERIES FedCo Batteries Compatible with EaglePicher LTC-7P EaglePicher Keeper Specialty Battery - 3.5V 750mAh (LTC-7P)
- RAM MOUNTS Replacement for RAM Mounts Ram-vbd-125-sw1 (RAM-VBD-125-SW1 RAM MOUNTS)
- TYCON SYSTEMS 120/240VAC, 56V 60W GigE Pasv PoE Ins (TP-POE-HP-56G-FBN)
- HANWHA TECHWIN Ch Poe Nvr 16 (QRN-1610S-2TB)
- SPECO TECHNOLOGIES IP Camera, 30x, 4MP, Color, Wall Mount (O4P30X2)
- HANWHA TECHWIN Ahd, Tvi, Cvi, Cvbs Recorder 16Ch (HRD-1641-4TB)
- BOLIDE H.265 5MP Floodlight Camera, 2 Built-in Floodlights with Distance Up to 30 Feet, Built-in PIR with U (BOL-BN8035F-NDAA)
- AS SEEN ON TV SIGHT BULB WIFI WHITE 1PK (5330503)
- UNIVIEW UVTC6.152.0965, Junction Box for Metal Turret Camera Support wiring from behind, D126mm-36mm (TR-JB03-H-IN)
- Plustek Security Video Cameras