Blackout XTE PRO Brushless Electric Monster Truck - Blue
Mfr # PL476249
Zoro # G404099157
Product Information
- Brand Plushdeluxe
- MFR # PL476249
- Zoro # G404099157
- UPC # 747216572654
- Country of Origin China
- Category Radio Controlled Vehicles & Parts
Description
Fast and powerful, the Blackout XTE PRO is equipped with a powerful KV3800 brush less electric motor with built - in heat sink, and forward/reverse ESC. Ready to run out of the box, the Blackout XTE PRO is eager to heat up the neighborhood. Complete with LIPO battery and charger, this monster truck has everything needed to get started. Shaft driven 4WD provides you with the necessary traction to maneuver the toughest obstacles and the forward/reverse ESC is beneficial in navigating tight spots. Lightweight plastic chassis, four oil filled adjustable coil over shocks, and independent suspension offer rock solid performance as the soft compound monster truck tires leave disaster in their wave. A 2.4 GHz. radio system and waterproof electronics ensure control, for those who dare to unleash the power of the Blackout!
Specifications- Motor Type - Electric Brush less KV3800
- Transmission - Forward & Reverse
- Drive System - 4 Wheel Drive
- Length - 440 mm.
- Width - 275 mm.
- Height - 140 mm. Without Body
- Wheelbase - 290 mm.
- Ground Clearance - 40 mm.
- Chassis Type - Plastic
- Shocks - Oil Filled Adjustable
- Speed Control - Waterproof Brush less ESC
- Battery - 7.4 V3200 mAh. LIPO Battery & Charger Included
- Radio System - 2.4 GHz. Radio System
- Color - Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Adjustable Tubes, 3 1/4" x 72 - 144", Kraft, 15/Case (P32514AT)
- C-LINE PRODUCTS Recycled Polypropylene Sheet Protector, reduced glare, 11 x 8 12, 100PK (62029)
- SHOPTOUGH Transport Bags, 165 g/sq m, White (222169)
- JAMESON Electrician's Splicer Scissors, 3-pack (32-21NS-3PK)
- PLUSHDELUXE 4 x 78 Turn Buckles (PL2991915)
- SAVOX Savox SAVSGSW1212SG Servo Gear Set with Bearings for SB2265MG (SAVSGSW1212SG)
- HPI RACING M3 x 8 mm Washer Spare Parts Set, Black, 10PK (HPIZ224)
- TRAXXAS REMOTE CONTROL CARS Ideal For RUSTLER Remote Control Vehicles With One Anodized Blue Aluminum Stee (3743A)
- POWER HOBBY Aluminum Diffuse Supports for Arrma Limitless & Infraction (PHBARRMA48)
- HPI RACING 170 x 60 mm Tarmac Buster M Compound Tire for Baja 5B, 2PK (HPI4837)
- WOODLAND SCENICS Woodland Scenics WOO1406 2 ft. x 0.5 in. Riser - Pack of 4 (WOO1406)
- Plushdeluxe Radio Controlled Vehicles & Parts