Shop All Concrete Floor Coatings
Plush
5 gal. Surface Coating, Plushcolor, Red, 5 gal., Red, Water Base
Mfr # 32001
Zoro # G7104907
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Size 5 gal.
- Resin Type Acrylic
- Color Family Reds
- Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plush
- MFR # 32001
- Zoro # G7104907
- UPC # 090932320017
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 5 gal. |
Details
Item | Surface Coating,Plushcolor,Red,5 gal. |
Color | Red |
Resin Type | Acrylic |
Color Family | Reds |
Base Type | Water |
VOC Content | Low |
Description
Surface Coating,Plushcolor,Red,5 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Wood Pole with Threaded Tip, 5 ft., PK12 (5-WTP)
- RUST-OLEUM 1 gal Metallic Finish, Gunmetal (349353)
- PREMIER CHIP BRUSH 3""W (WV30)
- 3M Green Head Refill, PK5 (26713)
- PLUSH Surface Coating, Plushcolor, Green, 5 gal. (32003)
- PLUSH Surface Coating, Plushcolor, Blue, 5 gal. (32002)
- RUST-OLEUM 120 fl oz Garage Floor Kit, Gloss Finish, Tan, Water Base (251966)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Gray, Solvent Base (277495)
- CONCRETE SAVER 1 gal Floor Coating, Gloss Finish, Tile Red, Water Base (353958)
- AKONA 10 lb. Instant Patching Cement, 10 lb., PK4, Textured Finish, Gray (102632)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Dunes Tan, Solvent Base (AS5471402)
- Plush Concrete Floor Coatings