Shop All Toys & Games
Plus-Plus
Open Play Set, Neon, 600 pieces
Mfr # 03311
Zoro # G500926524
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade K-6
- Includes 600 Pieces, Idea Guide Booklet
- Material Polyethylene (Plastic)
- Color Assorted
- Recommended Age 5-12 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plus-Plus
- MFR # 03311
- Zoro # G500926524
- Country of Origin Denmark
- Category Toys & Games
Details
Recommended Grade | Grade K-6 |
Includes | 600 Pieces, Idea Guide Booklet |
Material | Polyethylene (Plastic) |
Color | Assorted |
Recommended Age | 5-12 years |
Description
Plus-Plus is a whole new class of construction toy! One simple shape contains endless possibilities and hours of fun. Each piece easily connects to the next and lets your imagination create colorful flat mosaics or work in 3-D to make more intricate builds. Even curves are possible thanks to the unique design of this deceptively simple shape! A perfect STEM toy to develop fine motor skills, focus and patience - as well as design, imagination and creativity! All plus-plus sets are compatible with each other and this open play set adds more pieces and colors to the collection for more possibilities and fun. This set includes 600 neon pieces and an idea guide booklet for building. BPA-free and phthalate-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Premium Multipurpose Paper, 24lb, PK2500 (10581-0)
- AVERY DENNISON Legal Exhibit Dividers 26-50, 8-1/2 x 11", PK26 (11372)
- AMANO Replacement Ribbon, For Use W/CP-3000 (CE-316403)
- EPSON Matte Presentation Paper, Bright White, 13in x 19in, 100 Sheets/Pack (S041069)
- PLUS-PLUS Puzzle By Number Earth, 800-Piece Puzzle (05104)
- PLUS-PLUS Puzzle By Number Space, 500-Piece Puzzle (05102)
- PLUS-PLUS Learn To Build Set, Basic (05005)
- PLUS-PLUS Learn to Build ABCs & 123s (05099)
- PLUS-PLUS Big Picture Puzzles, Basic (03269)
- PLUS-PLUS Big Set, 400 pieces in a tub (03230)
- TOY TIME Construction Fort Building Toy Set for Kids with 60 Pieces Build, Play Kit for Indoor/Outdoor Use (959429ZQZ)
- Plus-Plus Toys & Games