Shop All Toys & Games
Plus-Plus
Learn To Build Set, Basic
Mfr # 05005
Zoro # G900926513
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 5-12 years
- Material Polyethylene (Plastic)
- Recommended Grade Grade K-6
- Includes 300 Pieces, a Baseplate and an Idea Guide Booklet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plus-Plus
- MFR # 05005
- Zoro # G900926513
- Country of Origin Denmark
- Category Toys & Games
Details
Color | Assorted |
Recommended Age | 5-12 years |
Material | Polyethylene (Plastic) |
Recommended Grade | Grade K-6 |
Includes | 300 Pieces, a Baseplate and an Idea Guide Booklet |
Description
Plus-Plus is a whole new class of construction toy! One simple shape contains endless possibility and hours of fun. Each piece easily connects to the next and lets your imagination create colorful flat mosaics or work in 3-D to make more intricate builds. Even curves are possible thanks to the unique design of this deceptively simple shape! A perfect STEM toy to develop fine motor skills, focus and patience - as well as design, imagination and creativity! All Plus-Plus sets are compatible with each other and this open play set adds more pieces and colors to the collection for more possibilities and fun. The packaging is also reusable for storage and fun-on-the-go! This Learn to Build Basic set contains Basic Colors, including Red, Blue, Green, Yellow, Orange, Purple and more. Also includes 100 neon pieces, an Idea Guide Booklet and Baseplate for more building. BPA-free and phthalate-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® WeatherProof™ Shipping Labels, TrueBlock® Technology, Laser Printers, 5-1/2" x 8-1/2", Box of 100 (5526) (727825526)
- MAGNA VISUAL Adhesive Magnetic Strip, 4ft L x 1in W (P-240-4)
- CARDINAL Expanding Pocket Index Dividers, PK8 (84013)
- C-LINE PRODUCTS Sheet Protector, Side-Load, PK50 (62313)
- PLUS-PLUS Big Set, 100 pieces (03210)
- PLUS-PLUS Plus-Plus Learn to Build GO Vehicles, 360 Pieces Per Set (05064)
- PLUS-PLUS Big Set, 400 pieces in a tub (03230)
- PLUS-PLUS Plus-Plus 240-Piece Tube Building Blocks, Basic (05030)
- PLUS-PLUS Plus-Plus 240-Piece Tube Building Blocks, Neon (05031)
- PLUS-PLUS Plus Plus Tube Basic Mix (04110)
- APOLLO Laser Printer Transparency Film, PK5 (VCG7060E-A)
- Plus-Plus Toys & Games