Shop All Toys & Games
Plus-Plus
Big Set, 400 pieces in a tub
Mfr # 03230
Zoro # G900926537
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-2
- Material Polyethylene (Plastic)
- Includes 400 BIG Pieces, Storage Tub, Idea Guide Booklet
- Color Assorted
- Recommended Age 1-7 years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plus-Plus
- MFR # 03230
- Zoro # G900926537
- Country of Origin Denmark
- Category Toys & Games
Details
Recommended Grade | Grade PK-2 |
Material | Polyethylene (Plastic) |
Includes | 400 BIG Pieces, Storage Tub, Idea Guide Booklet |
Color | Assorted |
Recommended Age | 1-7 years |
Description
Plus-Plus is a whole new class of construction toy! One simple shape contains endless possibilities and hours of fun. Each piece easily connects to the next and lets your imagination create colorful flat mosaics or work in 3-D to make more intricate builds. A perfect on-the-go STEM toy for your budding builder! This Plus-Plus BIG size is perfect for smaller hands or bigger ideas. Well-suited for preschool and early learning environments, this set brings endless fun to kids who are developing their motor skills and recognizing colors, patterns and sorting —all while mixing play and creativity! This 400 piece set contains Basic Colors, including Red, Blue, Green, Yellow, Orange, Purple and more. Pieces come in a clear, reusable storage tub. Also includes an Idea Guide Booklet for building. Suggested for ages 18 months and up. BPA-free and phthalate-free.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-32)
- MARKAL Removable Marker, Fine Tip, Pink (96301)
- BSC PREFERRED 24 x 24 x 14'' Corrugated Boxes, 10PK (S-10656)
- SCHOLASTIC TEACHING RESOURCES Scholastic 25 Super Cool Math Board Games (9780590378727)
- PLUS-PLUS Plus Plus Tube Basic Mix (04110)
- PLUS-PLUS Open Construction Set, Basic, 1200 pieces (03320)
- PLUS-PLUS Plus-Plus School Set, Assorted Colors, 3600 Pieces with 12 Baseplates (08028)
- PLUS-PLUS Learn to Build ABCs & 123s (05099)
- PLUS-PLUS Plus Plus Mermaid 70Pc (04128)
- PLUS-PLUS Plus-Plus 240-Piece Tube Building Blocks, Neon (05031)
- AERO-MOTION Yo-Yo Wood Assorted 1 pc (YO0100)
- Plus-Plus Toys & Games