Shop All Toys & Games
Plus-Plus
Big Picture Puzzles, Basic
Mfr # 03269
Zoro # G4115130
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 3-7 Years
- Material Polyethylene
- Recommended Grade Grade PK-1
- Includes 7 puzzle cards, 60 pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plus-Plus
- MFR # 03269
- Zoro # G4115130
- UPC # 810265030687
- Country of Origin Denmark
- Category Toys & Games
Details
Color | Multi |
Recommended Age | 3-7 Years |
Material | Polyethylene |
Recommended Grade | Grade PK-1 |
Includes | 7 puzzle cards, 60 pieces |
Description
This picture puzzle includes 60 basic color big pieces and 7 puzzle flash cards. Every puzzle has two sides - a challenge and a solution.
Plus-Plus is a whole new class of construction toy! One simple shape contains endless possibilities and hours of fun. Each piece easily connects to the next and lets your imagination. Create colorful flat Mosaics or work in 3-D to make more intricate builds. A perfect on-the-go STEM toy for your budding Builder!
This Plus-Plus Big size is perfect for smaller hands or bigger ideas. Well-suited for preschool and early learning environments. This set brings endless fun to kids who are developing their motor skills and recognizing colors, patterns and sorting —all while mixing play and creativity! A great early learning toy for teaching problem solving, shape building, pattern recognition and the early foundations of building and design.
Plus-Plus is a whole new class of construction toy! One simple shape contains endless possibilities and hours of fun. Each piece easily connects to the next and lets your imagination. Create colorful flat Mosaics or work in 3-D to make more intricate builds. A perfect on-the-go STEM toy for your budding Builder!
This Plus-Plus Big size is perfect for smaller hands or bigger ideas. Well-suited for preschool and early learning environments. This set brings endless fun to kids who are developing their motor skills and recognizing colors, patterns and sorting —all while mixing play and creativity! A great early learning toy for teaching problem solving, shape building, pattern recognition and the early foundations of building and design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Folder, Hanging, Ltr, 1/3, Ast Pk (SMD64020)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT71)
- ZORO SELECT 8" x 8" Open Poly Bags, 2 mil, Clear (5DGV8)
- AVERY Dividers, Index, Sidetab, 1-25 25PK (AVE01701)
- PLUS-PLUS Learn to Build ABCs & 123s (05099)
- PLUS-PLUS Open Play Set, Neon, 600 pieces (03311)
- PLUS-PLUS Plus-Plus School Set, Assorted Colors, 3600 Pieces with 12 Baseplates (08028)
- PLUS-PLUS Puzzle By Number Space, 500-Piece Puzzle (05102)
- PLUS-PLUS Big Set, 400 pieces in a tub (03230)
- PLUS-PLUS Learn To Build Set, Basic (05005)
- HASBRO SUPER SOAKER TORRNT (HSBF3889)
- Plus-Plus Toys & Games