Shop All Dry Erase Boards
Plus
M-18W Electronic Copyboard, 78w x 40h
Mfr # 423-079
Zoro # G4079440
product price: $1,745.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,745.99
Free 30-Day Returns
Key Features
- Board Color White
- Dry Erase Surface Type Electronic Dry Erase
- Mounting/Mobility Type Wall-mounting hardware included.
- Frame Color Light Gray
- Features M-18W—Two oversized writing surfaces.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plus
- MFR # 423-079
- Zoro # G4079440
- UPC # 858060002386
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Width | 78" |
Depth | 5 3/4" |
Height | 40" |
Board Width | 78" |
Details
Item | Boards |
Board Color | White |
Dry Erase Surface Type | Electronic Dry Erase |
Mounting/Mobility Type | Wall-mounting hardware included. |
Frame Color | Light Gray |
Features | M-18W—Two oversized writing surfaces. |
Material | Enameled Steel |
Board Style | Electronic Dry Erase |
Color | White |
Board Material | Enameled Steel |
For Use | Floor Stand |
Includes | (4) Markers (Black, Blue, Green and Red); (1) Eraser; AC Power Adapter; Power Cord; USB Cable; Mounting Kit |
Weight | 80 lbs |
Mounting Details | Wall-Mounting Hardware (Included) |
Description
PLUS M-18W Electronic Copyboard, 78w x 40h
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Lithium Battery 3480, Marking Roll PK 500 (LB435P-00059830)
- BAUMGARTENS Magnetic Label Tape, White (BAU66151)
- TAPE IT Pe 2 In. 55 Yard Packing Tape, Clear, 36Pk (UC225C (PE))
- BRADY Flammable Liquid Shipping Labels 4-1/2", White, Pk100 (28479LS)
- PLUS Mobile Partition Board LG, 38 3/10" x 70 4/5", White, Aluminum Frame (428-283)
- 5S SUPPLIES Priority Board Dry Erase 32in x 24in aluminum Dry Erase (Priority-2432-DRYERASE)
- ICEBERG Clarity Magnetic Glass Dry Erase Board, 3 (31193)
- MOORECO 36"x48" Magnetic Porcelain Whiteboard, Gloss, Dry Erase Height: 36 in (202AC)
- FLASH FURNITURE Bristol 24x36 Wall Mount White Board w/Included Dry Erase Marker, 4 Magnets, and Eraser, Black (HGWA-WHITE-24X36-BLK-GG)
- OFFICESOURCE ViZual Collection Magnetic Steel Board with Aluminum Frame - 36" x 48" (OS05071MSWH)
- ZORO SELECT 75"x74-1/4" Magnetic, Reversible Steel Whiteboard, Aluminum Frame (44ZC28)
- Plus Dry Erase Boards