Shop All Bath Towels
Plus Crescent
12 x 12 Washcloths , 12PK
Mfr # PLUS-1212-1
Zoro # G406171790
product price: $27.79
/pk 12, $2.32/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly blended
- Width 12
- Length 12
- Color White
- Weight 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plus Crescent
- MFR # PLUS-1212-1
- Zoro # G406171790
- UPC # 764950201602
- Country of Origin Pakistan
- Category Bath Towels
Dimensions
Width | 12 |
Length | 12 |
Details
Item | Wash Cloth |
Material | Poly blended |
Color | White |
Weight | 6 |
Description
When you are looking for a slightly softer, optically bright white towel than our basic line, choose Crescent. These towels are poly blended which means they are a longer lasting towel than our basic towels. These towels are bale packed for freight efficiency.
White with a cam border. Cotton/Poly Blend
White with a cam border. Cotton/Poly Blend
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SINO TALENT INTERNATIONAL Bedspread Quilted, Qn 25Oz Cairo (1810130-CR)
- OFFICESOURCE Interchangeable Collection Gray Mesh High Back Task Chair with Black Base (656MGFBK)
- DREAMSEAT Xpression Pro Gaming Chair with Florida State Seminoles Logo (XZXPPRO032-PSCOL13471A)
- LUNASEA LIGHTING Lunasea LunaSafe 10W Qi Charge Pad USB Powered - Power Supply Not Included (LLB-63AS-01-00)
- SUPERIOR 900GSM Egyptian Cotton 6-Piece Face Towel Set Forest Green (900GSM FACE FG)
- SUPERIOR Superior EF-BATH GH Eco-Friendly 100 Percent Ringspun Cotton Bath Towel Set - Graphite; 4 Pieces (EF-BATH GH)
- HASTINGS HOME 6-piece 100 Percent Cotton Towel Set With 2 Bath Towels, 2 Hand Towels and 2 Washcloths (Seafoam) (523773KRS)
- MADISON PARK Cotton Towel Set - Blush, 8-Piece Set (MPS73-321)
- ASTON & ARDEN Beach Towels Grey/Navy ( 1 Each) (BT-PINSTR-25GN)
- MONARCH BRANDS Las Rayas Towels, 30in x 60in, Beige, 24PK (BT-HS3060-15BG-CS)
- MARTEX Wash Towel, Cotton/Polyester, 1 lb., PK12 (7135395)
- Plus Crescent Bath Towels