Shop All Toilet Seats
Plumbing Technologies
Plumbing Technologies 6F1R2-00CH Premium Soft Round Toilet Seat; White
Mfr # 6F1R2-00CH
Zoro # G903875078
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plumbing Technologies
- MFR # 6F1R2-00CH
- Zoro # G903875078
- Country of Origin China
- Category Toilet Seats
Description
We are the pioneers of the online plumbing supply industry and have a deep understanding of unique. hard-to-find plumbing parts. We are the one stop shop for all the plumbing parts and you can trust us for the "reliability with style." Our commitment to quality service and performance makes us the excellent choice for your home!FeaturesToilet Seat with a Closed Front and Wood Cores. OSG with Chrome Hinges in WhiteFor ANSI Standard Round Front Toilets with measurements of approximately 16.5 inches from center of mounting holes to front of toilet bowlsFor toilets with mounting holes on 5.5" centersSpecificationsColor: WhiteDimensions: 14.38" L x 2.5" H x 17.5" WWeight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Male Elbow, 1/4" x 1/8" Pipe Size (706235-0402)
- ZORO SELECT 1" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 160 (87604)
- ZORO SELECT 1/2", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-50)
- SLOAN Bedpan Washer Flush Valve, 3.5 gpf, Inlet Size 1", Spud Coupling Size 1-1/2" (ROYAL BPW 1000)
- PLUMBING TECHNOLOGIES Slow Close Premium Round Molded Wood Toilet Seat- Black (1F1R7-90)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1R3-16CH Contemporary Design Full Cover Solid Oak Wood Round Front Toilet Seat; Classic Mahogany (5F1R3-16CH)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1R5-45 Premium Molded Round Wood Toilet Seat; Regency Blue (1F1R5-45)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1R1-17BR Decorative Wood Round Front Toilet Seat Polish Brass Hinges; Light Oak (5F1R1-17BR)
- PLUMBING TECHNOLOGIES Plumbing Technologies 4F1E3SSC-00AM Commercial Quality Elongated Toilet Seat with Stainless Steel Hinges Post & Antimicrobial; White (4F1E3SSC-00AM)
- PLUMBING TECHNOLOGIES Juvenile Bowl Commercial Quality Toilet Seat- White (4F1J6SSC-00AM)
- KOHLER Cimarron Comfort Height One-Piece (3619-RA-0)
- Plumbing Technologies Toilet Seats