Shop All Toilet Seats
Plumbing Technologies
Plumbing Technologies 5F1R3-18CH Contemporary Design Full Cover Solid Oak Wood Round Front Toilet Seat; Dark Brown
Mfr # 5F1R3-18CH
Zoro # G903875214
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plumbing Technologies
- MFR # 5F1R3-18CH
- Zoro # G903875214
- Country of Origin China
- Category Toilet Seats
Description
We are the pioneers of the online plumbing supply industry and have a deep understanding of unique, hard-to-find plumbing parts. We are the one stop shop for all the plumbing parts and you can trust us for the "reliability with style." Our commitment to quality service and performance makes us the excellent choice for your home!
Features- Toilet Seat with Slow Close Chrome Hinge with Dark Brown Finish
- For ANSI Standard Elongated Toilets with measurements of approximately 18.5 inches from center of mounting holes to front of toilet bowls
- For toilets with mounting holes on 5.5" centers
- Color: Dark Brown
- Dimensions: 14.38" L x 2.5" H x 17.5" W
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1-1/2"x50Ft White Flexible PVC Pipe (WF112050)
- ZURN Mixing plug/cap for Z6950-XL-IM (P6950-XL-C)
- WATTS Backflow Preventer Repair Kit (RK 009 RT 3/4 - 1)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, 90° Elbow, 1-1/2" (ZUSA-STF-QC-337)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E3-17CH Contemporary Design Full Cover Solid Oak Wood Elongated Toilet Seat; Natural Oak (5F1E3-17CH)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1R3-17CH Contemporary Design Full Cover Solid Oak Wood Round Front Toilet Seat; Natural Oak (5F1R3-17CH)
- PLUMBING TECHNOLOGIES Light Oak Wood Decorative Round Front Toilet Seat (5C3R2-17BR)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E1-18BN Decorative Wood Elongated Toilet Seat with Brushed Nickel Hinges; Dark Brown Oak (5F1E1-18BN)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E6-00BN Premium Molded Elongated Wood Toilet Seat with Brushed Nickel Hinges; White (1F1E6-00BN)
- PLUMBING TECHNOLOGIES Slow Close Plastic Round Front Contemporary Design Toilet Seat, Venetian Pink (2F1R6-20)
- BEMIS TLT SEAT RND SOFT BLACK (15EC 047)
- Plumbing Technologies Toilet Seats