Shop All Toilet Seats
Plumbing Technologies
Plumbing Technologies 5F1R3-15CH Contemporary Design Full Cover Solid Oak Wood Round Front Toilet Seat; Red Cherry
Mfr # 5F1R3-15CH
Zoro # G903875085
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plumbing Technologies
- MFR # 5F1R3-15CH
- Zoro # G903875085
- UPC # 645015043422
- Country of Origin China
- Category Toilet Seats
Description
We are the pioneers of the online plumbing supply industry and have a deep understanding of unique, hard-to-find plumbing parts. We are the one stop shop for all the plumbing parts and you can trust us for the "reliability with style." Our commitment to quality service and performance makes us the excellent choice for your home!
Features- Toilet Seat with Slow Close Chrome Hinge with American Red Cherry Finish
- For ANSI Standard Elongated Toilets with measurements of approximately 18.5 inches from center of mounting holes to front of toilet bowls
- For toilets with mounting holes on 5.5" centers
- Chrome Slow Close Hinge
- Color: Red Cherry
- Dimensions: 14.38" L x 2.5" H x 17.5" W
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Chrome One-Handle Lavatory Faucet (8413F15)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783Y97)
- ZORO SELECT 1-1/2" Bevel Seat T304 SS Threaded Long Ferrule (15A1.5)
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 160 (87401)
- PLUMBING TECHNOLOGIES Juvenile Bowl Commercial Quality Toilet Seat- White (4F1J6SSC-00AM)
- PLUMBING TECHNOLOGIES Plumbing Technologies 4F1E3SSC-00AM Commercial Quality Elongated Toilet Seat with Stainless Steel Hinges Post & Antimicrobial; White (4F1E3SSC-00AM)
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1E6-02 Slow Close Plastic Elongated Contemporary Design Toilet Seat; Linen & Biscuit (2F1E6-02)
- PLUMBING TECHNOLOGIES Slow Close Plastic Elongated Contemporary Design Toilet Seat- Black (2F1E6-90)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E3-17CH Contemporary Design Full Cover Solid Oak Wood Elongated Toilet Seat; Natural Oak (5F1E3-17CH)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E2-16AB Designer Solid Elongated Oak Wood Toilet Seat with Antique Brass Hinges; Mahogany (5F1E2-16AB)
- BEMIS MFG.. WHT ElongPlas Toil Seat (1955CT 000)
- Plumbing Technologies Toilet Seats