Shop All Toilet Seats
Plumbing Technologies
Plumbing Technologies 5F1R2-18CH Designer Solid Round Oak Wood Toilet Seat; Dark Brown Oak with Chrome Hinges
Mfr # 5F1R2-18CH
Zoro # G103874741
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plumbing Technologies
- MFR # 5F1R2-18CH
- Zoro # G103874741
- Country of Origin China
- Category Toilet Seats
Description
We are the pioneers of the online plumbing supply industry and have a deep understanding of unique, hard-to-find plumbing parts. We are the one stop shop for all the plumbing parts and you can trust us for the "reliability with style." Our commitment to quality service and performance makes us the excellent choice for your home!
Features- Toilet Seat with Chrome Hinges
- For ANSI Standard Round Front Toilets with measurements of approximately 16.5 inches from center of mounting holes to front of toilet bowls
- For toilets with mounting holes on 5.5" centers
- Color: Dark Brown Oak
- Dimensions: 14.38" L x 2.5" H
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 600 Trip Lever Series 16" Nickel Sch. 40 PVC Bath Waste Kit (600-TL-PVC-BN)
- EVERFLOW 7/8" O.D. COMP x 3/4" MIP Reducing Adapter Pipe Fitting, Lead Free Brass (C68R-7834-NL)
- THRIFCO PLUMBING 3 Inch Male Thread x Slip PVC Adapter SCH 40 (8113208)
- ZORO SELECT Tubing, Polyurethane, 3/8" I.D., 1/2" O.D. (ZUSA-HT-1512)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E1-18BN Decorative Wood Elongated Toilet Seat with Brushed Nickel Hinges; Dark Brown Oak (5F1E1-18BN)
- PLUMBING TECHNOLOGIES Slow Close Plastic Elongated Contemporary Design Toilet Seat- Black (2F1E6-90)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E7-00 Slow Close Premium Elongated Molded Wood Toilet Seat; White (1F1E7-00)
- PLUMBING TECHNOLOGIES Plumbing Technologies 4F1E2C-00 Commercial Quality Elongated Toilet Seat with Dacroment Plated Hinges Post and Check Hinges; White (4F1E2C-00)
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1R6-50 Slow Close Plastic Round Front Contemporary Design Toilet Seat; Citron Yellow (2F1R6-50)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E6-00CH Premium Molded Elongated Wood Toilet Seat with Chrome Metal Hinges; White (1F1E6-00CH)
- TOTO Seat, Round, Soft, Close, Colonial Whit, With Cover, polypropylene, Round (SS113#11)
- Plumbing Technologies Toilet Seats