Shop All Toilet Seats
Plumbing Technologies
Plumbing Technologies 5F1R2-18BN Designer Solid Round Oak Wood Toilet Seat with Brushed Nickel Hinges; Dark Brown Oak
Mfr # 5F1R2-18BN
Zoro # G003874520
Free Shipping & Returns
$97.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plumbing Technologies
- MFR # 5F1R2-18BN
- Zoro # G003874520
- UPC # 645015044474
- Country of Origin China
- Category Toilet Seats
Description
We are the pioneers of the online plumbing supply industry and have a deep understanding of unique, hard-to-find plumbing parts. We are the one stop shop for all the plumbing parts and you can trust us for the "reliability with style." Our commitment to quality service and performance makes us the excellent choice for your home!
Features- Toilet Seat with Brushed Nickel Hinges
- For ANSI Standard Round Front Toilets with measurements of approximately 16.5 inches from center of mounting holes to front of toilet bowls
- For toilets with mounting holes on 5.5" centers
- Color: Dark Brown Oak
- Dimensions: 14.38" L x 2.5" H
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 5 PK PTC Tee Union, 1/2" OD, PK5 (2210-4)
- DYNAQUIP CONTROLS 3/4" SAE Carbon Steel Ball Valve Inline (VLE2.NK 3/4)
- ALLPOINTS Hook, Coat(W/Bumper, Cp) (1412145)
- KIPP Tube Clamp With Foot M=105 G=105 L=85 Aluminum, For Round Tubes, Comp: Steel, A=2" (K0477.5D4)
- PLUMBING TECHNOLOGIES Slow Close Plastic Elongated Contemporary Design Toilet Seat- Black (2F1E6-90)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E4-17CH Light Oak Wood Decorative Finish Elongated Toilet Seat with Chrome Hinge (5F1E4-17CH)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E3-17CH Contemporary Design Full Cover Solid Oak Wood Elongated Toilet Seat; Natural Oak (5F1E3-17CH)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1R2-15BN Designer Solid Round Oak Wood Toilet Seat with Brushed Nickel Hinges; American Cherry (5F1R2-15BN)
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1E6-02 Slow Close Plastic Elongated Contemporary Design Toilet Seat; Linen & Biscuit (2F1E6-02)
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1E10-01 Heavy Duty Commercial Weight Slow Close Premium Plastic Elongated Toilet Seat; Bone (2F1E10-01)
- JONES STEPHENS EZ Close Premium Plstc Seat, Wht, Elngtd, With Cover, Elongated, White (C2200S00)
- Plumbing Technologies Toilet Seats