Shop All Toilet Seats
Plumbing Technologies
Plumbing Technologies 5F1R2-16BN Designer Solid Round Oak Wood Toilet Seat with Brushed Nickel Hinges; Mahogany
Mfr # 5F1R2-16BN
Zoro # G103874628
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plumbing Technologies
- MFR # 5F1R2-16BN
- Zoro # G103874628
- Country of Origin China
- Category Toilet Seats
Description
We are the pioneers of the online plumbing supply industry and have a deep understanding of unique, hard-to-find plumbing parts. We are the one stop shop for all the plumbing parts and you can trust us for the "reliability with style." Our commitment to quality service and performance makes us the excellent choice for your home!
Features- Toilet Seat with Brushed Nickel Hinges
- For ANSI Standard Round Front Toilets with measurements of approximately 16.5 inches from center of mounting holes to front of toilet bowls
- For toilets with mounting holes on 5.5" centers
- Color: Mahogany
- Dimensions: 14.38" L x 2.5" H
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bancroft Thermostatic Trim With Metal (T10593-4-BN)
- BK RESOURCES Hand Sink Stainless Steel 1-7/8" Drain, 1 Hole 14Óx10Óx5Ó (BKHS-W-1410-1)
- THRIFCO PLUMBING 3/8 X 12 Inch Brass Nipple (5319102)
- WESTWARD Bench Chain Vise, Top Screw, 1/8- 2-1/2 in (22XR02)
- PLUMBING TECHNOLOGIES Slow Close Premium Round Molded Wood Toilet Seat- Black (1F1R7-90)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1R6-90CH Premium Molded Round Front Wood Toilet Seat with Chrome Metal Hinges; Black (1F1R6-90CH)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1R4-17CH Light Oak Wood Decorative Finish Round Front Toilet Seat with Chrome Hinge (5F1R4-17CH)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E6-00BN Premium Molded Elongated Wood Toilet Seat with Brushed Nickel Hinges; White (1F1E6-00BN)
- PLUMBING TECHNOLOGIES Plumbing Technologies 4F1E3SSC-00AM Commercial Quality Elongated Toilet Seat with Stainless Steel Hinges Post & Antimicrobial; White (4F1E3SSC-00AM)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1R5-45 Premium Molded Round Wood Toilet Seat; Regency Blue (1F1R5-45)
- CHESTERFIELD Fantasia Burgundy Standard Wood Toilet Seat, 17 in. (CH3215)
- Plumbing Technologies Toilet Seats