Shop All Toilet Seats
Plumbing Technologies
Plumbing Technologies 5F1E2-18CH Designer Solid Elongated Oak Wood Toilet Seat with Chrome Hinges; Dark Brown Oak
Mfr # 5F1E2-18CH
Zoro # G403874656
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plumbing Technologies
- MFR # 5F1E2-18CH
- Zoro # G403874656
- Country of Origin China
- Category Toilet Seats
Description
We are the pioneers of the online plumbing supply industry and have a deep understanding of unique, hard-to-find plumbing parts. We are the one stop shop for all the plumbing parts and you can trust us for the "reliability with style." Our commitment to quality service and performance makes us the excellent choice for your home!
Features- Toilet Seat with Chrome Hinges
- For ANSI Standard Round Front Toilets with measurements of approximately 18.5 inches from center of mounting holes to front of toilet bowls
- For toilets with mounting holes on 5.5" centers
- Color: Dark Brown Oak
- Dimensions: 14.38" L x 2.5" H
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1/2 I.D., 10 ft., Clear, Flexible (ACF06036)
- T&S BRASS Riser, 3/8 Npt X 8 Long (Chrome Plated) (078X)
- KINGSTON BRASS KB5610PL Restoration 4" Centerset Bathroom Faucet, Matte Black (KB5610PL)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- PLUMBING TECHNOLOGIES Plumbing Technologies 4F1E4SSC-00AM Extra Heavy Duty Commercial Quality Elongated Toilet Seat with Anti-Microbial Ingredient; White (4F1E4SSC-00AM)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1R3-16CH Contemporary Design Full Cover Solid Oak Wood Round Front Toilet Seat; Classic Mahogany (5F1R3-16CH)
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1E6-02 Slow Close Plastic Elongated Contemporary Design Toilet Seat; Linen & Biscuit (2F1E6-02)
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1E6-30 Slow Close Plastic Elongated Contemporary Design Toilet Seat; Fawn Beige (2F1E6-30)
- PLUMBING TECHNOLOGIES Plumbing Technologies 3F1E1-00 Deluxe Plastic Round Front Contemporary Design Toilet Seat; White (3F1E1-00)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1R5-45 Premium Molded Round Wood Toilet Seat; Regency Blue (1F1R5-45)
- JONES STEPHENS Premium Molded Wood Seat, Wht, Elongated, With Cover, Molded Wood (C024WD00)
- Plumbing Technologies Toilet Seats