Shop All Toilet Seats
Plumbing Technologies
Plumbing Technologies 5F1E2-17CH Designer Solid Elongated Oak Wood Toilet Seat with Chrome Hinges; Natural Red Oak
Mfr # 5F1E2-17CH
Zoro # G603874678
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plumbing Technologies
- MFR # 5F1E2-17CH
- Zoro # G603874678
- Country of Origin China
- Category Toilet Seats
Description
We are the pioneers of the online plumbing supply industry and have a deep understanding of unique, hard-to-find plumbing parts. We are the one stop shop for all the plumbing parts and you can trust us for the "reliability with style." Our commitment to quality service and performance makes us the excellent choice for your home!
Features- Toilet Seat with Chrome Hinges
- For ANSI Standard Round Front Toilets with measurements of approximately 18.5 inches from center of mounting holes to front of toilet bowls
- For toilets with mounting holes on 5.5" centers
- Color: Natural Red Oak
- Dimensions: 14.38" L x 2.5" H
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 - 1 in. Universal Plastic Insulated Stud Suspension Clamp (10-Pack), 10PK (APXSUSCLAMPU)
- ZORO SELECT 1-1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (5LVN2)
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 24in. L (20PL-CA11-0240-11C-38C)
- DANFOSS THERMOSTATIC WATER BRASS THREADED 1IN NPT OTHER VALVE (AVTA 25)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1R6-90CH Premium Molded Round Front Wood Toilet Seat with Chrome Metal Hinges; Black (1F1R6-90CH)
- PLUMBING TECHNOLOGIES Plumbing Technologies 4F1E4SSC-90 Extra Heavy Duty Commercial Quality Elongated Toilet Seat; Black (4F1E4SSC-90)
- PLUMBING TECHNOLOGIES Plumbing Technologies 4F1E4SSC-00AM Extra Heavy Duty Commercial Quality Elongated Toilet Seat with Anti-Microbial Ingredient; White (4F1E4SSC-00AM)
- PLUMBING TECHNOLOGIES Juvenile Bowl Commercial Quality Toilet Seat- White (4F1J6SSC-00AM)
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1R6-50 Slow Close Plastic Round Front Contemporary Design Toilet Seat; Citron Yellow (2F1R6-50)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1R5-50 Premium Molded Round Wood Toilet Seat; Citron Yellow (1F1R5-50)
- TOTO Seat, Elongated Trad, Soft Close, Cott, With Cover, polypropylene (SS154#01)
- Plumbing Technologies Toilet Seats