Shop All Toilet Seats
Plumbing Technologies
Plumbing Technologies 5F1E2-15BR Designer Solid Elongated Oak Wood Toilet Seat with Polished Brass Hinges; American Cherry
Mfr # 5F1E2-15BR
Zoro # G303874664
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plumbing Technologies
- MFR # 5F1E2-15BR
- Zoro # G303874664
- UPC # 747925386702
- Country of Origin China
- Category Toilet Seats
Description
We are the pioneers of the online plumbing supply industry and have a deep understanding of unique, hard-to-find plumbing parts. We are the one stop shop for all the plumbing parts and you can trust us for the "reliability with style." Our commitment to quality service and performance makes us the excellent choice for your home!
Features- Toilet Seat with Polished Brass Hinges
- For ANSI Standard Round Front Toilets with measurements of approximately 18.5 inches from center of mounting holes to front of toilet bowls
- For toilets with mounting holes on 5.5" centers
- Color: American Cherry
- Dimensions: 14.38" L x 2.5" H
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Vacuum Relief Valve, 3/4" (0556031)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783Y95)
- LEGRIS Push-to-Connect Union, 12mm Tube Size, Nylon, Black, 10 PK (3106 12 00)
- WATTS Automatic Temperature Gas Shutoff Valve (LF210-5-M2)
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1E6-40 Slow Close Plastic Elongated Contemporary Design Toilet Seat; Dresden Blue (2F1E6-40)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1R3-16CH Contemporary Design Full Cover Solid Oak Wood Round Front Toilet Seat; Classic Mahogany (5F1R3-16CH)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E6-00BN Premium Molded Elongated Wood Toilet Seat with Brushed Nickel Hinges; White (1F1E6-00BN)
- PLUMBING TECHNOLOGIES Plumbing Technologies 4F1E2C-00 Commercial Quality Elongated Toilet Seat with Dacroment Plated Hinges Post and Check Hinges; White (4F1E2C-00)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E1-18BN Decorative Wood Elongated Toilet Seat with Brushed Nickel Hinges; Dark Brown Oak (5F1E1-18BN)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E4-17CH Light Oak Wood Decorative Finish Elongated Toilet Seat with Chrome Hinge (5F1E4-17CH)
- COMFORT SEATS Specialty Plastic Seat Elongated Closed Front w/ Cover and Slow-Close Adjustable Hinge Bone (C1050S01)
- Plumbing Technologies Toilet Seats