Shop All Toilet Seats
Plumbing Technologies
Plumbing Technologies 4F1E3SSC-01 Commercial Quality Elongated Toilet Seat with Stainless Steel Hinges Post & Self Sustaing Hinges; Bone
Mfr # 4F1E3SSC-01
Zoro # G603874852
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plumbing Technologies
- MFR # 4F1E3SSC-01
- Zoro # G603874852
- Country of Origin China
- Category Toilet Seats
Description
We are the pioneers of the online plumbing supply industry and have a deep understanding of unique, hard-to-find plumbing parts. We are the one stop shop for all the plumbing parts and you can trust us for the "reliability with style." Our commitment to quality service and performance makes us the excellent choice for your home!
Features- Toilet Seat with an Open Front without a Cover and Stainless Steel Hinge Post, Check Hinge - Stops at 11 degrees past 90 degrees and self-sustaing hinge that minimizes slamming
- For ANSI Standard Round Front Toilets with measurements of approximately 18.5 inches from center of mounting holes to front of toilet bowls
- For toilets with mounting holes on 5.5" centers
- Color: Bone
- Dimensions: 14.38" L x 2.5" H x 18.5" W
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 1/2" C x 1" FPT Copper Reducing Tee (A 01570NL)
- FLEXTRON Gas Line Hose 3/8'' O.D. x 24'' Length with 3/8" MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS14-24G)
- FGI Shower Door, Gray, 16-3/4" x 24" x 16-3/4" (TDNA0470-CL-BN)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E4-17CH Light Oak Wood Decorative Finish Elongated Toilet Seat with Chrome Hinge (5F1E4-17CH)
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1E6-30 Slow Close Plastic Elongated Contemporary Design Toilet Seat; Fawn Beige (2F1E6-30)
- PLUMBING TECHNOLOGIES Plumbing Technologies 4F1E3SSC-00AM Commercial Quality Elongated Toilet Seat with Stainless Steel Hinges Post & Antimicrobial; White (4F1E3SSC-00AM)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E1-18BN Decorative Wood Elongated Toilet Seat with Brushed Nickel Hinges; Dark Brown Oak (5F1E1-18BN)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E7-00 Slow Close Premium Elongated Molded Wood Toilet Seat; White (1F1E7-00)
- PLUMBING TECHNOLOGIES Slow Close Plastic Round Front Contemporary Design Toilet Seat, Venetian Pink (2F1R6-20)
- ABLEWARE Ableware Tall Ette Elevated Toilet Seat With LOK-IN-EL Bracket (Ableware-725812000)
- Plumbing Technologies Toilet Seats