Shop All Toilet Seats
Plumbing Technologies
Plumbing Technologies 2F1R6-58 Slow Close Plastic Round Front Contemporary Design Toilet Seat; Avocado
Mfr # 2F1R6-58
Zoro # G903874682
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plumbing Technologies
- MFR # 2F1R6-58
- Zoro # G903874682
- Country of Origin China
- Category Toilet Seats
Description
We are the pioneers of the online plumbing supply industry and have a deep understanding of unique, hard-to-find plumbing parts. We are the one stop shop for all the plumbing parts and you can trust us for the "reliability with style." Our commitment to quality service and performance makes us the excellent choice for your home!
Features- Toilet Seat with a Closed Front and Release 'N' Clean Hinge
- For ANSI Standard Round Front Toilets with measurements of approximately 16.5 inches from center of mounting holes to front of toilet bowls
- For toilets with mounting holes on 5.5" centers
- Color: Avocado
- Dimensions: 14.38" L x 2.5" H x 17.5" W
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 240V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095)
- DELTANA Towel Ring, R-Series Bright Chrome (R2008-U26)
- ZURN 1/2" PEX x FNPT Polymer Ball Valve Inline (QPBV3X)
- DANCO Ready-Fit Clear Bathroom and Kitchen Faucet Handles (9D00080846)
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1E6-40 Slow Close Plastic Elongated Contemporary Design Toilet Seat; Dresden Blue (2F1E6-40)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E2-15BN Designer Solid Elongated Oak Wood Toilet Seat with Brushed Nickel Hinges; American Cherry (5F1E2-15BN)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1R3-17CH Contemporary Design Full Cover Solid Oak Wood Round Front Toilet Seat; Natural Oak (5F1R3-17CH)
- PLUMBING TECHNOLOGIES Plumbing Technologies 3F1E1-00 Deluxe Plastic Round Front Contemporary Design Toilet Seat; White (3F1E1-00)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1R4-17CH Light Oak Wood Decorative Finish Round Front Toilet Seat with Chrome Hinge (5F1R4-17CH)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E5-81 Premium Ice Gray Molded Elongated Wood Toilet Seat (1F1E5-81)
- CHURCH SEAT Church Seat 500EC 390 14.375 in.W Lift-Off Round Closed Front Toilet Seat in Cotton White (500EC 390)
- Plumbing Technologies Toilet Seats