Shop All Toilet Seats
Plumbing Technologies
Plumbing Technologies 2F1R6-30 Slow Close Plastic Round Front Contemporary Design Toilet Seat; Fawn Beige
Mfr # 2F1R6-30
Zoro # G503874747
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plumbing Technologies
- MFR # 2F1R6-30
- Zoro # G503874747
- Country of Origin China
- Category Toilet Seats
Description
We are the pioneers of the online plumbing supply industry and have a deep understanding of unique, hard-to-find plumbing parts. We are the one stop shop for all the plumbing parts and you can trust us for the "reliability with style." Our commitment to quality service and performance makes us the excellent choice for your home!
Features- Toilet Seat with a Closed Front and Release 'N' Clean Hinge
- For ANSI Standard Round Front Toilets with measurements of approximately 16.5 inches from center of mounting holes to front of toilet bowls
- For toilets with mounting holes on 5.5" centers
- Color: Fawn Beige
- Dimensions: 14.38" L x 2.5" H x 17.5" W
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. x 500 ft. White PEX Pipe (APPW50012)
- KOHLER Whitehaven Self-Trimming 35-11/16 (6489-0)
- PARKER Inline Filter, 1/4 In, 316 SS, 6000 PSI CWP (4A-F4L-10-SS)
- SANI-LAV Spray Nozzle, 3/4" Female, 120 psi, 6.5 gpm, Safety Orange (N2S17)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1R3-16CH Contemporary Design Full Cover Solid Oak Wood Round Front Toilet Seat; Classic Mahogany (5F1R3-16CH)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E6-00CH Premium Molded Elongated Wood Toilet Seat with Chrome Metal Hinges; White (1F1E6-00CH)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E4-17CH Light Oak Wood Decorative Finish Elongated Toilet Seat with Chrome Hinge (5F1E4-17CH)
- PLUMBING TECHNOLOGIES Juvenile Bowl Commercial Quality Toilet Seat- White (4F1J6SSC-00AM)
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1E6-40 Slow Close Plastic Elongated Contemporary Design Toilet Seat; Dresden Blue (2F1E6-40)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1R5-45 Premium Molded Round Wood Toilet Seat; Regency Blue (1F1R5-45)
- DRIVE MEDICAL Raised Toilet Seat w/ Lock, Standard Seat, 4" (rtl12064)
- Plumbing Technologies Toilet Seats