Shop All Toilet Seats
Plumbing Technologies
Plumbing Technologies 2F1R4-02 Deluxe Plastic Round Front Contemporary Design Toilet Seat; Linen & Biscuit
Mfr # 2F1R4-02
Zoro # G003874667
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plumbing Technologies
- MFR # 2F1R4-02
- Zoro # G003874667
- Country of Origin China
- Category Toilet Seats
Description
We are the pioneers of the online plumbing supply industry and have a deep understanding of unique, hard-to-find plumbing parts. We are the one stop shop for all the plumbing parts and you can trust us for the "reliability with style." Our commitment to quality service and performance makes us the excellent choice for your home!
Features- Toilet Seat with a Closed Front
- For ANSI Standard Round Front Toilets with measurements of approximately 16.5 inches from center of mounting holes to front of toilet bowls
- For toilets with mounting holes on 5.5" centers
- Color: Linen - Biscuit
- Dimensions: 14.38" L x 2.5" H x 17.5" W
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Reducer, Carbon Steel, 2583 psi (090-022-011)
- NEWPORT BRASS 3/4" Shut Off Valves For 3-196 And 3-226 Chrome (3-192/26)
- ANVIL Strut Pipe Clamp, Pipe Sz 1/2 In (2400326027)
- ZORO SELECT 2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (1LBV9)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E6-00CH Premium Molded Elongated Wood Toilet Seat with Chrome Metal Hinges; White (1F1E6-00CH)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E5-81 Premium Ice Gray Molded Elongated Wood Toilet Seat (1F1E5-81)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1R4-17CH Light Oak Wood Decorative Finish Round Front Toilet Seat with Chrome Hinge (5F1R4-17CH)
- PLUMBING TECHNOLOGIES Plumbing Technologies 4F1E4SSC-00AM Extra Heavy Duty Commercial Quality Elongated Toilet Seat with Anti-Microbial Ingredient; White (4F1E4SSC-00AM)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1R2-15BN Designer Solid Round Oak Wood Toilet Seat with Brushed Nickel Hinges; American Cherry (5F1R2-15BN)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E2-15BN Designer Solid Elongated Oak Wood Toilet Seat with Brushed Nickel Hinges; American Cherry (5F1E2-15BN)
- TOTO SLIM D SHAPE SOFTCLOSE SEAT COTTON, FOR D-SHAPE BOWL (SS247R#01)
- Plumbing Technologies Toilet Seats