Shop All Toilet Seats
Plumbing Technologies
Plumbing Technologies 2F1E6-81 Slow Close Plastic Elongated Contemporary Design Toilet Seat; Ice Gray
Mfr # 2F1E6-81
Zoro # G903874842
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plumbing Technologies
- MFR # 2F1E6-81
- Zoro # G903874842
- UPC # 813043026698
- Country of Origin China
- Category Toilet Seats
Description
Features
- Strong and durable - injection molded of high-impact, chemically resistant polypropylene
- Ergonomically designed for comfort and quality
- Seat bumpers are "molded-in" for extra strength and durability, never need replacing
- Ultra-violet protection molded into each seat to prevent color fading
- Simple to install - only requires a screwdriver, release'n'clean adjustable hinges for perfect fit, corrosion proof, self-aligning hardware
- Snap hinge caps up to easily slide seat off mounting hardware for ease of cleaning the toilet easily slide seat back into place and snap caps shut clean with warm soapy water
- Made of high impact polypropylene plastic
- Finish: Ice Gray
- Dimension: 2.5" H x 2.5" W x 14" D
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Riser Clamp, Tube Sz 1 In, Length 9 3/8 In (0500421037)
- ZURN LC-FN - LC Modular Polished Nickel Bronze Funnel (LC-FN)
- BRADLEY Foot Lever for 36 in Units (143-027)
- JONES STEPHENS Brass, Raised Head, Plug (P50600)
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1E6-02 Slow Close Plastic Elongated Contemporary Design Toilet Seat; Linen & Biscuit (2F1E6-02)
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1E10-01 Heavy Duty Commercial Weight Slow Close Premium Plastic Elongated Toilet Seat; Bone (2F1E10-01)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E6-00CH Premium Molded Elongated Wood Toilet Seat with Chrome Metal Hinges; White (1F1E6-00CH)
- PLUMBING TECHNOLOGIES Slow Close Plastic Elongated Contemporary Design Toilet Seat- Black (2F1E6-90)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E5-81 Premium Ice Gray Molded Elongated Wood Toilet Seat (1F1E5-81)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E1-17BR Decorative Wood Elongated Toilet Seat Polished Brass ; Light Oak (5F1E1-17BR)
- BIDETMATE 1000 Series Bidet Seat, Panel Control, Round, White (BM-1000P-R)
- Plumbing Technologies Toilet Seats