Shop All Toilet Seats
Plumbing Technologies
Plumbing Technologies 1F1R9-00 Deluxe Square Front Design MDF Round Wood Toilet Seat Adjustable Hinges; White
Mfr # 1F1R9-00
Zoro # G303874794
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plumbing Technologies
- MFR # 1F1R9-00
- Zoro # G303874794
- Country of Origin China
- Category Toilet Seats
Description
We are the pioneers of the online plumbing supply industry and have a deep understanding of unique, hard-to-find plumbing parts. We are the one stop shop for all the plumbing parts and you can trust us for the "reliability with style." Our commitment to quality service and performance makes us the excellent choice for your home!
Features- Toilet Seat Adjustable Hinge
- For ANSI Standard Round Front Toilets with measurements of approximately 16.5 inches from center of mounting holes to front of toilet bowls
- For toilets with mounting holes on 5.5" centers
- Color: White
- Dimensions: 14.38" L x 2.5" H x 17.5" W
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Align 42in Designer Grab Bar in Brushed Gold (YG0442BG)
- GUARDIANMADE Slip-On Flange, Carbon Steel, 10" NPS (FLCS1RFSO1000)
- HARVEY Toilet Bowl Gasket with Wax & Flange Polyethylene (006005)
- STREAMLINE Refrigeration Press Fitting (RP07007)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E6-00CH Premium Molded Elongated Wood Toilet Seat with Chrome Metal Hinges; White (1F1E6-00CH)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E6-00BN Premium Molded Elongated Wood Toilet Seat with Brushed Nickel Hinges; White (1F1E6-00BN)
- PLUMBING TECHNOLOGIES Plumbing Technologies 4F1E4SSC-90 Extra Heavy Duty Commercial Quality Elongated Toilet Seat; Black (4F1E4SSC-90)
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1E6-02 Slow Close Plastic Elongated Contemporary Design Toilet Seat; Linen & Biscuit (2F1E6-02)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1R6-90CH Premium Molded Round Front Wood Toilet Seat with Chrome Metal Hinges; Black (1F1R6-90CH)
- PLUMBING TECHNOLOGIES Plumbing Technologies 4F1E2C-00 Commercial Quality Elongated Toilet Seat with Dacroment Plated Hinges Post and Check Hinges; White (4F1E2C-00)
- BRONDELL Swash Select DR801 Sidearm Bidet Seat with Warm Air Dryer and Deodorizer, Round White (DR801-RW)
- Plumbing Technologies Toilet Seats