Shop All Toilet Seats
Plumbing Technologies
Plumbing Technologies 1F1R5-53 Premium Molded Round Wood Toilet Seat; Harvest Gold
Mfr # 1F1R5-53
Zoro # G403874540
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plumbing Technologies
- MFR # 1F1R5-53
- Zoro # G403874540
- Country of Origin China
- Category Toilet Seats
Description
We are the pioneers of the online plumbing supply industry and have a deep understanding of unique, hard-to-find plumbing parts. We are the one stop shop for all the plumbing parts and you can trust us for the "reliability with style." Our commitment to quality service and performance makes us the excellent choice for your home!
Features- Toilet Seat with Adjustable Release 'N' Clean Hinge and OSG
- For ANSI Standard Round Front Toilets with measurements of approximately 16.5 inches from center of mounting holes to front of toilet bowls
- For toilets with mounting holes on 5.5" centers
- Color: Harvest Gold
- Dimensions: 14.38" L x 2.5" H x 17.5" W
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" MNPT Close TBE PVC Pipe Nipple Sch 80 (861-422)
- ZORO SELECT Tubing, Silicone, 5/8" I.D., 7/8" O.D. (ZUSA-HT-3144)
- EVERFLOW FIP Ball Drip Valve 1/2" (681T012-NL)
- SHARPE VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (4353011120)
- PLUMBING TECHNOLOGIES Juvenile Bowl Commercial Quality Toilet Seat- White (4F1J6SSC-00AM)
- PLUMBING TECHNOLOGIES Plumbing Technologies 4F1E3SSC-00AM Commercial Quality Elongated Toilet Seat with Stainless Steel Hinges Post & Antimicrobial; White (4F1E3SSC-00AM)
- PLUMBING TECHNOLOGIES Plumbing Technologies 4F1E2C-00 Commercial Quality Elongated Toilet Seat with Dacroment Plated Hinges Post and Check Hinges; White (4F1E2C-00)
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1E6-45 Slow Close Plastic Elongated Contemporary Design Toilet Seat; Regency Blue (2F1E6-45)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E7-00 Slow Close Premium Elongated Molded Wood Toilet Seat; White (1F1E7-00)
- PLUMBING TECHNOLOGIES Slow Close Plastic Round Front Contemporary Design Toilet Seat, Venetian Pink (2F1R6-20)
- COMFORT SEATS Deluxe Molded Wood Seat, Biscuit, Elongated Closed Front with Cover and Adjustable Hinge (C014WD02)
- Plumbing Technologies Toilet Seats