Shop All Toilet Seats
Plumbing Technologies
Plumbing Technologies 1F1R3-02 Deluxe Molded Round Wood Toilet Seat; Biscuit & Linen
Mfr # 1F1R3-02
Zoro # G303874992
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plumbing Technologies
- MFR # 1F1R3-02
- Zoro # G303874992
- Country of Origin China
- Category Toilet Seats
Description
We are the pioneers of the online plumbing supply industry and have a deep understanding of unique, hard-to-find plumbing parts. We are the one stop shop for all the plumbing parts and you can trust us for the "reliability with style." Our commitment to quality service and performance makes us the excellent choice for your home!
Features- Toilet Seat with Adjustable Hinge
- For ANSI Standard Round Front Toilets with measurements of approximately 16.5 inches from center of mounting holes to front of toilet bowls
- For toilets with mounting holes on 5.5" centers
- Color: Biscuit - Linen
- Dimensions: 14.38" L x 2.5" H x 17.5" W
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 15 gpm, 10 Micron, 2-7/16" O.D., 30 in H, 6 PK (T19R30A)
- TOTO Tmt1Ln Valvecover Set1.28Gpf Brass (THU3026)
- RUBBERWORX 1-1/4" PART C POLYPRO QUICK CPL PART C POLYPRO (RBX-C-PP-125)
- ZORO SELECT 3/4" x 6" TOE Black Pipe Nipple Sch 80 (40510TS)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E2-15BN Designer Solid Elongated Oak Wood Toilet Seat with Brushed Nickel Hinges; American Cherry (5F1E2-15BN)
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1E10-01 Heavy Duty Commercial Weight Slow Close Premium Plastic Elongated Toilet Seat; Bone (2F1E10-01)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1R5-45 Premium Molded Round Wood Toilet Seat; Regency Blue (1F1R5-45)
- PLUMBING TECHNOLOGIES Slow Close Premium Round Molded Wood Toilet Seat- Black (1F1R7-90)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E6-00CH Premium Molded Elongated Wood Toilet Seat with Chrome Metal Hinges; White (1F1E6-00CH)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E7-00 Slow Close Premium Elongated Molded Wood Toilet Seat; White (1F1E7-00)
- AMERICAN STANDARD Toilet Seat, With Cover, Plastic, Round, White (5345110.020)
- Plumbing Technologies Toilet Seats