Shop All Toilet Seats
Plumbing Technologies
Plumbing Technologies 1F1E7-90 Slow Close Deluxe Molded Wood Elongated Toilet Seat; Black
Mfr # 1F1E7-90
Zoro # G503777840
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plumbing Technologies
- MFR # 1F1E7-90
- Zoro # G503777840
- Country of Origin China
- Category Toilet Seats
Description
We are the pioneers of the online plumbing supply industry and have a deep understanding of unique, hard-to-find plumbing parts. We are the one stop shop for all the plumbing parts and you can trust us for the "reliability with style." Our commitment to quality service and performance makes us the excellent choice for your home!
Features- Toilet Seat with OSG
- For ANSI Standard Elongated Toilets with measurements of approximately 18.5 inches from center of mounting holes to front of toilet bowls
- For toilets with mounting holes on 5.5" centers
- Color: Black
- Dimensions: 14.38" L x 2.5" H x 19" W
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Gooseneck Spout, Brass (GN1AE3JKABCP)
- SPEARS 3/4" Bulkhead Fitting, FNPT x Socket (8171-007)
- SMITH-COOPER Flanged Lateral, Ductile Iron, 150lb, 6" (4319001564)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D115151)
- PLUMBING TECHNOLOGIES Light Oak Wood Decorative Round Front Toilet Seat (5C3R2-17BR)
- PLUMBING TECHNOLOGIES Slow Close Plastic Round Front Contemporary Design Toilet Seat, Venetian Pink (2F1R6-20)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E7-00 Slow Close Premium Elongated Molded Wood Toilet Seat; White (1F1E7-00)
- PLUMBING TECHNOLOGIES Plumbing Technologies 4F1E2C-00 Commercial Quality Elongated Toilet Seat with Dacroment Plated Hinges Post and Check Hinges; White (4F1E2C-00)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E2-16AB Designer Solid Elongated Oak Wood Toilet Seat with Antique Brass Hinges; Mahogany (5F1E2-16AB)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1R6-90CH Premium Molded Round Front Wood Toilet Seat with Chrome Metal Hinges; Black (1F1R6-90CH)
- BEMIS Round Closed Front Toilet Seat, Black, With Cover, Plastic, Round (200SLOWT 047)
- Plumbing Technologies Toilet Seats