Shop All Toilet Seats
Plumbing Technologies
Plumbing Technologies 1F1E5-02 Premium Molded Elongated Wood Toilet Seat; Biscuit
Mfr # 1F1E5-02
Zoro # G803874737
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plumbing Technologies
- MFR # 1F1E5-02
- Zoro # G803874737
- UPC # 747925364359
- Country of Origin China
- Category Toilet Seats
Description
We are the pioneers of the online plumbing supply industry and have a deep understanding of unique, hard-to-find plumbing parts. We are the one stop shop for all the plumbing parts and you can trust us for the "reliability with style." Our commitment to quality service and performance makes us the excellent choice for your home!
Features- Toilet Seat with Adjustable Release 'N' Clean Hinge and OSG
- For ANSI Standard Round Front Toilets with measurements of approximately 18.5 inches from center of mounting holes to front of toilet bowls
- For toilets with mounting holes on 5.5" centers
- Color: Biscuit
- Dimensions: 14.38" L x 2.5" H x 19" W
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stryke 17 Series Shower Only Stainless (T17276-SS)
- SYMMONS Metering Cartridge, Symmons Scot Series (LL-1A)
- KINGSTON BRASS Wall Mount for Shower Connector, Polished Brass (K171A2)
- APOLLO PEX 3/4 in. Stainless Steel PEX Barb Pro Pinch Clamp Jar (100-Pack), 100PK (PXPRO34100JR)
- PLUMBING TECHNOLOGIES Juvenile Bowl Commercial Quality Toilet Seat- White (4F1J6SSC-00AM)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E1-18BN Decorative Wood Elongated Toilet Seat with Brushed Nickel Hinges; Dark Brown Oak (5F1E1-18BN)
- PLUMBING TECHNOLOGIES Plumbing Technologies 2F1E6-02 Slow Close Plastic Elongated Contemporary Design Toilet Seat; Linen & Biscuit (2F1E6-02)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1E5-81 Premium Ice Gray Molded Elongated Wood Toilet Seat (1F1E5-81)
- PLUMBING TECHNOLOGIES Plumbing Technologies 4F1E2C-00 Commercial Quality Elongated Toilet Seat with Dacroment Plated Hinges Post and Check Hinges; White (4F1E2C-00)
- PLUMBING TECHNOLOGIES Plumbing Technologies 3F1E1-00 Deluxe Plastic Round Front Contemporary Design Toilet Seat; White (3F1E1-00)
- PLUMBING TECHNOLOGIES Plumbing Technologies 5F1E4-17CH Light Oak Wood Decorative Finish Elongated Toilet Seat with Chrome Hinge (5F1E4-17CH)
- Plumbing Technologies Toilet Seats