Plumberex Specialty Products

Soft ADA Under-Lavatory Protector


product price: $177.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Handy-Shield - The sanitary solution for common exposed pipes underneath sink areas in commercial or residential buildings. The easiest and fastest pipe covers to install, made of superior material with Universal fit design allowing for a highly flexible installation, and cut to fit length size capability. Pipe covers protect patrons and users with limited mobility against burns, cuts, abrasions, and to avoid direct contact with piping as required by the Americans with Disabilities Act ADA, a Federally Mandated and Enforced Law. Complies with all Accessibility Building Code, Fire and Safety Code requirements, meets UPC/IAPMO product standard. Smooth high gloss White color surface to match fixtures, made of a non-absorbent material for easy cleaning. Constructed out of a soft durable, non-laminated flexible 1/8 in. thick PVC material, with UV inhibited, antimicrobial and antifungal properties. Product features a dual fastening proprietary fusion bonded hook and loop fastener system achieving a complete full slit enclosure. Designed for long term usage the dual fastening system includes optional high quality tamper resistant non-abrasive, press and lock Snap Fasteners for proper removable and reusable facilities maintenance.Complies with the Americans with Disabilities Act ADA, ANSI A117, building accessibility code, fire and safety code compliance, meets UPC/IAPMO product standardQuality construction with fusion bonded hook and loop fasteners, including optional tamper resistant press and lock snap fasteners that removable and reusablePreferred product for ease of maintenance, easy to install, highly flexible material, universal fitSoft durable, non-laminated flexible 1/8 in. thick PVC material with UV inhibited, antimicrobial, and antifungal propertiesSanitary solution for common exposed pipes underneath sink areas in commercial or residential buildingsMeets ASTM E 84-07 25 flame/450 smoke class A materialFits Badger #1 and #5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.