Shop All Wire Terminals
Plumbeeze
2" Nyl Ins Elbow
Mfr # UNE-20
Zoro # G307067239
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.24 lb
- Width 4.35 in
- Height 2.15 in
- Length 4.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plumbeeze
- MFR # UNE-20
- Zoro # G307067239
- UPC # 777808130627
- Country of Origin Canada
- Category Wire Terminals
Dimensions
Width | 4.35 in |
Height | 2.15 in |
Length | 4.35 in |
Details
Weight | 0.24 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAM12)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, White (ZB5AW113)
- ALLEN TEL 9-Pin Data Connector Kit-Type D, Male (ATD9MCK)
- ALLEN BRADLEY 24V-DC 16A AMP 4.5KW AC CONTACTOR (100-M09NZ*2431)
- PANDUIT Disconnect, Fem, Nylfl, 12-10 Awg, PK2000 (DNF10-250FIB-2K)
- MIDWEST FASTENER 2 WG Insulated Ring Terminals 4PK (69977)
- ECLIPSE TOOLS Locking Spade Terminal, 16-14 AWG, PK10 (902-431-10)
- 3M 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (MNG10-14R/SX)
- ANCOR 16-14 AWG - #8 Nylon Ring Terminal - 100-Pack (220212)
- 3M 22-18 AWG Vinyl Fork Terminal #10 Stud PK100 (MVU18-10FX)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (P14-8R-C)
- Plumbeeze Wire Terminals