Shop All Wire Connectors
Plumbeeze
2" Nyl Ins Coupling
Mfr # UNC-20
Zoro # G007066945
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.15 in
- Width 2.05 in
- Length 4.15 in
- Weight 0.145 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plumbeeze
- MFR # UNC-20
- Zoro # G007066945
- UPC # 777808130566
- Country of Origin Canada
- Category Wire Connectors
Dimensions
Height | 2.15 in |
Width | 2.05 in |
Length | 4.15 in |
Details
Weight | 0.145 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Eaton Style Number R5A3030U (R5A3030U)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 3.5 (AS150200250NM)
- PANDUIT Butt Splice Connector, Red, 1.030 in., PK50 (BSV18X-LY)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (FRN-R-60)
- MIDWEST FASTENER #8 Ceramic Twist-on Wire Connector, s 6PK (76184)
- HILLSDALE TERMINAL 16-14 H/S 3-Way, PK100 (40410)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP4)
- SIMPSON STRONG-TIE ZMax 5.25 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger (LRU26Z)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK225 (30-451J)
- MELNOR METAL CONNECTOR Y (9000)
- LEVITON Industrial Thermoplastic Ground/Straight Blade Plug 5-15P 2 Pole 3 Wire (01447-000)
- Plumbeeze Wire Connectors