Shop All Wire Connectors
Plumbeeze
12 Nyl Ins Coupling
Mfr # UNC-05
Zoro # G007913799
product price: $0.62
/ea
Sold in multiples of 15 for $9.30
$9.30
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
- Brand Plumbeeze
- MFR # UNC-05
- Zoro # G007913799
- UPC # 777808130511
- Country of Origin Canada
- Category Wire Connectors
Description
12 in nylon insert couplings are used to join two pieces of poly pipe in a straight line These fittings are for cold water applications only and can be used underground and above ground for water service and agriculture uses NSF approved Nylon insert fittings are tougher and will absorb shock better than poly insert fittings Use stainless steel hose clamps to join fitting to pipe
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
- SQUARE D Pwr Dist Block, 760A, 3P, 2AWG-500 MCM, 600V (9080LBC365208)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 7A, 600V AC, Non-Indicating (LPJ-7SP)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Locking Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide (HBL1223LI)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 30W, 5A, DIN Rail (S8VK-G03005)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-3/0-EC)
- QUICKCABLE Butt Connector, Non-Ins, 16-14ga., PK10 (166280-2010)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK300 (30-452J)
- SUPERIOR ELECTRIC 12-14 AWG Nylon Crimp Closed End Caps Wire Connectors, PK 25 (CE-5)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK100 (WT2-1)
- GARDNER BENDER Pigtail Crimp Connector, 22-10 AWG, PK10 (20-090N)
- GROTE Female Pin Pigtail (67010)
- Plumbeeze Wire Connectors