Shop All Toilet Repair Parts
Plumb Shop Div Brasscraft
Plumb Shop Div Brasscraft 714904 Master Plumber Adjustable Slip Nut Wrench
Mfr # 714904
Zoro # G604056295
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plumb Shop Div Brasscraft
- MFR # 714904
- Zoro # G604056295
- UPC # 52088079102
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Description
Make your everyday life more convenient and simpler with our range of bathroom supply that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Features- Durable and reliable construction
- Easy to use and convenient designs
- Tools for different applications
- Affordable prices and value for money
- Adjustable Slip Nut Wrench
- From 1 inch To 3 inch Capacity
- Removing & Tightening Of Drainage Slip Nuts
- Size: 1 to 3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.652 in. ID, 3/4 in. OD, Aluminum (4NTE4)
- KOHLER Verticyl Rectangle Under-Mount Bathro (2882-0)
- DELTA Delta O-Ring, Spout (RP1129)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 2 In, Cast Iron (CW223E 2)
- PLUMB SHOP DIV BRASSCRAFT Plumb Shop Div Brasscraft 738641 Master Plumber 2.37 in. Rubber Toilet Tank Ball (738641)
- PLUMB SHOP DIV BRASSCRAFT Plumb Shop Div Brasscraft 714777 Master Plumber Fit All Toil Flapper (714777)
- PLUMB SHOP DIV BRASSCRAFT Plumb Shop Div Brasscraft 713443 Master Plumber Nylon Lint Trap - Pack of 2 (713443)
- PLUMB SHOP DIV BRASSCRAFT Plumb Shop Div Brasscraft 548823 0.37 in. Master Plumber Pipe Repair Clamp (548823)
- PLUMB SHOP DIV BRASSCRAFT Plumb Shop Div Brasscraft 225052 Master Plumber Rubber Toilet Tank Ball (225052)
- PLUMB SHOP DIV BRASSCRAFT Plumb Shop Div Brasscraft 861914 Master Plumber Toilet Tank Lift Wire (861914)
- THRIFCO PLUMBING 210 MANSFIELD FLUSH VALVE (4506963)
- Plumb Shop Div Brasscraft Toilet Repair Parts