Shop All Toilet Paper Dispensers & Holders
Plumb Shop Brasscraft
MP CHR ToilPaper Roller
Mfr # 250-695
Zoro # G007985420
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Chrome
- Dispenser Height 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plumb Shop Brasscraft
- MFR # 250-695
- Zoro # G007985420
- UPC # 52088097090
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 1.75 in |
Dispenser Width | 6.13 in |
Dispenser Depth | 3.189 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Chrome |
Description
Master Plumber, 85H x 35W x 18125D, Chrome, Plastic Toilet Paper Roller, Spring Loaded, Universal Fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP High Efficiency Laundry Bleach, 5 gal Pail, Liquid, Unscented, Green/Yellow (86835)
- FLEMING SUPPLY Shovel, Rake and Tool Holder with Hooks, Wall Mounted Organizer for Home, and Garden Tools (282590UFH)
- VIKAN VIKAN Black 24" Squeegee Head (77149)
- RUBBERMAID COMMERCIAL Door Kit Hospitality Cart Accessories (FG619700BLA)
- ASI Surface Mounted Dual Roll Toilet Tissue Dispenser (0030)
- KOHLER AvidCovered Toilet Paper Holder Vibrant Brushed Moderne Brass (97503-2MB)
- JOFEL Single Tissue Dispenser (R6100WH)
- DELTA Zura Tissue Holder (774500-PN)
- BOBRICK Matrix Series Two-Roll Tissue Dispenser, 6 1/4w x 6 7/8d x 13.5h, Gray (BOB 5288)
- BOBRICK Dispenser, Tissue , Double, Alum (B-274)
- DELTA Kayra Tissue Holder (73350-BL)
- Plumb Shop Brasscraft Toilet Paper Dispensers & Holders