Shop All Sealing Washers
Plumb Pak
Rubber Washer, Universal
Mfr # PP826-4
Zoro # G7700110
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Seal Material Rubber
- Inside Dia. Universal
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plumb Pak
- MFR # PP826-4
- Zoro # G7700110
- UPC # 46224826040
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | Universal |
Inside Dia. | Universal |
Details
Item | Rubber Washer |
Material | Rubber |
Seal Material | Rubber |
System of Measurement | Inch |
Description
Plumb Pak by Keeney offers a wide selection of plastic tubular products to fulfill any plumbing project need. Constructed of Polypropylene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 5 PK (U55050.075.0150)
- ZORO SELECT Class 8.8, M24-3.00 Hex Head Cap Screw, Zinc Plated Steel, 160 mm L, 5 PK (M01200.240.0160)
- ZORO SELECT Hex Nut, 5/8"-11, Stainless Steel, Not Graded, Plain, 39/64 in Ht, 100 PK (62NHH188)
- ZORO SELECT Spring Pin, Sltd, 1/16inx1/4in, Pln, PK100 (U39100.006.0025)
- PLUMB PAK Rubber Washer, 1 1/2 in (PP826-22)
- PLUMB PAK Washr Sj 1-1/2Idx1-3/4Od (5091BRU)
- HUBBELL WIRING DEVICE-KELLEMS Metal Clad Sealing O-Rings, Metal Clad, Plain Finish (20509001)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16X7/8 in EPDM, Plain Finish, 2500 PK (4314WN188)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (35245B)
- DANCO Sealing Washer, Rubber, PlainFinish, 5 PK (61808B)
- ZORO SELECT Sealing Washer, Fits Bolt Size M21 Copper, Plain Finish, 25 PK (M50301.210.0026)
- Plumb Pak Sealing Washers