Shop All Sealing Washers
Plumb Pak
Rubber Washer, 1 1/2 in
Mfr # PP826-22
Zoro # G7699718
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Seal Material Rubber
- Inside Dia. 1 1/2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plumb Pak
- MFR # PP826-22
- Zoro # G7699718
- UPC # 46224014393
- Country of Origin Taiwan, Province of China
- Category Sealing Washers
Dimensions
Outside Dia. | 1 1/2 in |
Inside Dia. | 1 1/2 in |
Details
Item | Rubber Washer |
Material | Rubber |
Seal Material | Rubber |
System of Measurement | Inch |
Description
Plumb Pak by Keeney offers a wide selection of plastic tubular products to fulfill any plumbing project need. Constructed of Polypropylene PVC or ABS Plumb Pak’s plastic tubular line is designed for long lasting durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.016.0125)
- ZORO SELECT Thread Cutting Screw, 1/4" x 2-1/2 in, Phosphate Steel Flat Head Torx Drive, 100 PK (U31291.025.0250)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70500650-004BX)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 in, Steel, Grade A, Plain Finish (U20200.031.1200)
- PLUMB PAK Rubber Washer, Universal (PP826-4)
- PLUMB PAK Washr Sj 1-1/2Idx1-3/4Od (5091BRU)
- KIPP Sealing Washer (K1649.106)
- TOMPKINS Hydraulic Fitting-International14MM BONDED SEAL (DS-MM-14)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size 1/4 in Steel, Zinc Plated Finish, 5 PK (ZMBSW-16)
- ZORO SELECT Sealing Washer, Fits Bolt Size M35 Copper, Plain Finish, 10 PK (M50302.350.0045)
- Plumb Pak Sealing Washers