Shop All Stop & Waste Valves
Plumb Pak
Quick Lock Valve, 58 in Connection, Compression, 125 psi Pressure, Stainless Steel Body
Mfr # 2068PCPOLFL20K
Zoro # G707460784
Sold in multiples of 6 for $203.94
$203.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plumb Pak
- MFR # 2068PCPOLFL20K
- Zoro # G707460784
- UPC # 46224047568
- Country of Origin China
- Category Stop & Waste Valves
Description
Keeney Quick Lock Valve, 58 in Connection, Compression Connection, Number of PortsWays 1, 125 psi, Temperature Rating 160 deg F, Media Water, Body Material Stainless Steel, Includes PreConnected Supply Line
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381001010)
- ZORO SELECT Security Hook, 1 Hook, 2-1/8In Collapsed (1ECN1)
- CHICAGO FAUCET Manual 8" Mount, Sink Faucet, Polished chrome (1100-GN8AE3-317AB)
- KEENEY MFG S-Shaped Shower Arm and Flange, Polished Chrome (PP825-191)
- PLUMB PAK Straight Stop Supply Valve, 38 in Connection, Female Compression, QuarterTurn Actuator (PP2072LF/BG)
- THRIFCO PLUMBING 3/4 Inch FIP Brass Ground Key Stop & Waste Valve (6415131)
- ALL-SOURCE Low Lead Self-Piercing Tap Valve (456054)
- VALTERRA PRODUCTS Sewer Waste Valve Fitting- 3 X 4 In. (V46-T3504)
- B & K STOP/WST VLV 1/2""SWT (105-603NL)
- ZORO SELECT Stop and Waste Valve, Brass, CXC, 1/2 in. (105-603NL)
- SHARKBITE 0.5 in. CTS x 0.5 in. Dia. CTS Plastic Stop Valve; White (4903688)
- Plumb Pak Stop & Waste Valves