Shop All Faucet Aerators
Plumb Pak
PP800200 Series Faucet Aerator, 131627 Male, Chrome Plated, 15 gpm
Mfr # PP800-208LF
Zoro # G107466218
Sold in multiples of 5 for $55.75
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plumb Pak
- MFR # PP800-208LF
- Zoro # G107466218
- UPC # 46224036418
- Country of Origin United States
- Category Faucet Aerators
Description
New aerators that are leadfree and comply with California AB1953 and Vermont S152 The grouping includes 3 insert kits, that will turn your old aerator into a WaterSense labeled one 12 traditional aerators that will fit the kitchen or bathroom faucets, 8 of them are WaterSense labeled and they vary in flow rates from 15 gpm to 1 gpm and 4 new aerators that have a swivel head The aerators are available with 3 different water stream types aerated, laminar and spray
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Union Elbow, 45 deg., Brass, Flare, 3/16 In. (155F-3)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H202T)
- ZORO SELECT Tubing, 1/8" OD, Nylon, Natural, 100 Ft (2VDN3)
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 2" Wall (722606)
- PLUMB PAK Outside Thread:15/16"-27; Inside Thread:55/64"-27 Thread Size, Chrome, Brass (PP800-2)
- PLUMB PAK Faucet Aerator-Spray Slip-On (PP800-7)
- PLUMB PAK Inside Thread: 13/16" or 55/64"-27; Outside Thread:15/16" Thread Size, Chrome, Brass (PP800-11LF)
- PLUMB PAK 15/16"-27 Thread Size, Chrome, Brass (PP800-1)
- PLUMB PAK Faucet Aerator Dual Thread (PP28002)
- PLUMB PAK 13/16"-27 Thread Size Chrome, Plumb-Pak (PP800-10)
- ZURN 1.5 gpm Aerator, 13/16"-27 Thread Size, Chrome, Brass (G66701)
- Plumb Pak Faucet Aerators