Shop All Strap Wrenches
Plumb Pak
Plumb Pak PP840-13 Strap Wrench 7 In.
Mfr # 1886894
Zoro # G804021420
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plumb Pak
- MFR # 1886894
- Zoro # G804021420
- Country of Origin China
- Category Strap Wrenches
Description
Features
- Fits parts & fittings up to 2 in.
- Prevents marring when installing & removing.
- High strength strap gives positive grip.
- Pro-quality plumbing hand tool.
- Length - 7 in.
- Item weight - 0.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 8mm Triple Square Metric Socket, 12 Points (J4708MN)
- WESTWARD 3/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDF8)
- DRILL AMERICA 13/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR13/64)
- WARWOOD TOOL 4 lb Double Face Sledge, 16 Hickory Handle (13441)
- LISLE WRENCH STRAP (LI28500)
- STAHLWILLE TOOLS Strap wrench No.12005 (76500001)
- PINPOINT Universal Housing Strap Wrench (PI2588129)
- WHEELER-REX Strap Wrench, 18", 1-5" Pipe (8318)
- CUSTOM ACCESSORIES STRAP WRENCH SET, 2PK (19425)
- EGA MASTER STRAP WRENCH 300 MM Ø 3" NON SPARKING Cu-Be. (73906)
- RIDGID Strap Wrench, 3" to 8"Pipe Cap, 5"Handle L (42478)
- Plumb Pak Wrenches