Shop All Kitchen Faucets
Plumb Pak
Plumb Pak PP836-71CPL Tank Lever Faucet - Chrome
Mfr # 3034121
Zoro # G203904539
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plumb Pak
- MFR # 3034121
- Zoro # G203904539
- Country of Origin China
- Category Kitchen Faucets
Description
Features
- Front mount 4 in. Arm.
- Carded.
- American standard eljer.
- Finish - chrome.
- Dimension - 12.63 x 5.25 x 8.5 in.
- Item weight - 0.59 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARTER HINGE GALV 1-3/4"" (CHG)
- AMERICAN STANDARD Bedpan Washer, Toilet, Inlet Size 1-1/2", Spud Coupling Size 1-1/2" (6047800.002)
- BESTCARE Flush Valve, Toilet, Push Button, 0.5 gpf (WH2898-ADA-0.5)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1515)
- PLUMB PAK FAUCET SPLY LNE VNY 20"" (PP23862)
- PLUMB PAK FAUCET SPLY LNE VNY 36"" (PP23863)
- PLUMB PAK FAUCET SPLY LNE VNY 16"" (PP23861)
- PLUMB PAK Fct Hl Cvr 1-1/2" (PP815-11)
- PLUMB PAK Sink Faucet Sprayer (PP825-60)
- DELTA Cassidy Two Handle Kitchen Faucet with Spray (2497LF-CZ)
- T&S BRASS Faucet W/On-Off Spout T&S (B-0592)
- Plumb Pak Kitchen Faucets