Shop All Faucet Aerators
Plumb Pak
Plumb Pak PP800-200LF Faucet Aerator Filter Insert - 1 Gpm
Mfr # 3301850
Zoro # G003749538
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Plumb Pak
- MFR # 3301850
- Zoro # G003749538
- Country of Origin China
- Category Faucet Aerators
Description
Features
- Regular aerator insert with 2 washers
- 1.0 gpm
- Dimension - 11 w x 15.75 h x 11 l in.
- Item weight - 0.181 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1" Dielectric Union Copper (1-DUXLC)
- DELTA Vacuum Breaker Sleeve 70267 (060785A)
- BK RESOURCES Hand Sink Stainless Steel W/Side Splashes, Faucet 2 Holes 14"Wx10" (BKHS-D-1410-SS-P-G)
- JOHN GUEST Reducer, 1 x 3/4 In., Tube, PEX, White (PEI063628)
- PLUMB PAK Outside Thread:15/16"-27; Inside Thread:55/64"-27 Thread Size, Chrome, Brass (PP800-2)
- PLUMB PAK Inside Thread: 13/16" or 55/64"-27; Outside Thread:15/16" Thread Size, Chrome, Brass (PP800-11LF)
- PLUMB PAK 13/16"-27 Thread Size Chrome, Plumb-Pak (PP800-10)
- PLUMB PAK Male:5/16"-27; Female: 55/64"-27 Thread Size, White, Plastic (PP800-5)
- PLUMB PAK Faucet Aerator-Spray Slip-On (PP800-7)
- PLUMB PAK Faucet Aerator Dual Thread (PP28002)
- AMERICAN STANDARD 1.5 gpm Aerated Outlet, 55/64" Thread Size, Polished Chrome, Metal (013306-0020A)
- Plumb Pak Faucet Aerators