Shop All Bathtub Drains
Plumb Pak
Plumb Pak PP606-23 Bath Drain Linkage Assembly
Mfr # 5570056
Zoro # G504021133
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plumb Pak
- MFR # 5570056
- Zoro # G504021133
- Country of Origin China
- Category Bathtub Drains
Description
Features
- For trip lever 6 in. Eye wire
- 10-32 brass eye bolt
- Brass clevis plunger
- Dimension - 9.81 w x 13 h x 11.7 l in.
- Item weight - 0.15 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANTUCKET SINKS 17 Inch X 14 Inch Undermount Ceramic Sink In White (UM-17x14-W-K)
- YELLOW JACKET Tubing Cutter, 1/4" to 7/8" Cut Cap. (60121)
- PENFLEX Flexible Hose Assy, 1/2-14 In, 36 In L (FTG-08-A-A-CS-36)
- KINGSTON BRASS K811WH Trimscape Air Gap for Dish Washer, White (K811WH)
- PLUMB PAK Arm Waste Plst Wh1.5X9.5 (102AW)
- PLUMB PAK WASTE BATH 1.5""PVC&CHROM (64W)
- PLUMB PAK Drain Bath Triad Tip Toe (71W)
- PLUMB PAK Foot Lok Bath Drain Bn (K630PVCDSBN)
- PLUMB PAK TRIPLEVER BATH WASTE 14 - 21-11/16IN (641PVC)
- PLUMB PAK Bath Drain Assembly Chrome (62AW)
- WATCO Flex924 24 in. x 1.5 in. Flexible Bath Waste w-Foot Act. Stopper and Innovator Overflow (FLEX924-FA-PVC-BN)
- Plumb Pak Bathtub Drains