Shop All Adjustable Wrenches
Plumb Pak
Plumb Pak PP24007 11 in. Basin Wrench Spring Loaded Jaw
Mfr # PP24007
Zoro # G404040746
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plumb Pak
- MFR # PP24007
- Zoro # G404040746
- UPC # 46224240075
- Country of Origin China
- Category Adjustable Wrenches
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Full 180 degree range, fits 1/2" to 1-1/8" nut
- Spring loaded jaw
- 1 per bag
- Size: 11 in.
- Height(in.): 0.37
- Width(in.): 0.37
- Length(in.): 0.37
- Weight: 1.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Brick Trowel, 16-1/2in.L, Philadelphia (19 10.5FG)
- KEO Drill/Countersink, 82 deg., #4, RH, Carbide (19408)
- MAYHEW 7/8 In. X 7.5 In. Cold Chisel (10216)
- EKLIND 8 Piece 9" Metric Hex T-Key Set (35198)
- APEX TOOL GROUP WRENCH 24IN ADJ CHROME (AC224VS)
- STEEL GRIP ADJUSTABLE WRENCH 6"" (2251429)
- WESTWARD Adj. Wrench, 8", 1-1/8" Cap., Chrome (1NYC3)
- MIGHTY MAXX Wrench Adjustable w Grip Handle 6in (083-11160)
- ITL 1000V Insulated Adjustable Hammerhead Wrench, 12" (03015)
- BAHCO Bahco Wrench, Adjustable, 8" (8071V)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 8" - 24 x 200 mm (AW-1008)
- Plumb Pak Wrenches