Shop All Plumbing Parts
Plumb Pak
Plumb Pak PP23630 Mansfield Toilet Flush Lever; Crome
Mfr # 6230049
Zoro # G103931703
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plumb Pak
- MFR # 6230049
- Zoro # G103931703
- Country of Origin China
- Category Plumbing Parts
Description
Features
- Mansfield tank lever for universal flapper valve
- Chrome plated handle
- Mansfield
- Bagged
- Dimension - 15.41 x 8.03 x 8.14 in.
- Item weight - 0.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" CHROME COUPLING (310-085CP)
- ZORO SELECT Concentric Reducer, 304 SS, 1 1/2 x 3 in (4381009210)
- ZORO SELECT CPVC Blind Flange, Schedule 80, 2" Pipe Size, Flanged (9853-020)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (5P482)
- PLUMB PAK Tube 1/2X100 Clear (PP7908)
- PLUMB PAK BR APT 3/8"" THX1/4"" TH (PP2037LF)
- PLUMB PAK BR STR CON 3/8"" FX3/8"" C (PP71PCLF)
- PLUMB PAK Marvel Pipe Connector, 112 in, Compression, Plastic, White, SCH 40 Schedule (PP20999)
- PLUMB PAK Sink Tailpiece, 112 in, 12 in L, SlipJoint, Plastic (PP21201)
- PLUMB PAK Waste Bath22Ga1-3/8Chain (600SN)
- RHEEM Gas Control Thermostat, Natural Gas, Metal (AP14732A)
- Plumb Pak Plumbing Parts