Shop All Faucet Repair and Maintenance
Plumb Pak
Plumb Pak PP23453 Sink Supply Tubes; 0.5 x 36 In.
Mfr # 6463947
Zoro # G804170685
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plumb Pak
- MFR # 6463947
- Zoro # G804170685
- Country of Origin China
- Category Faucet Repair and Maintenance
Description
Features
- Material - Vinyl
- Length - 36 in.
- Sink supply tubes
- Size - 1/2 x 1/2 in.
- Item weight - 0.46 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Forged 150lb., ASA NPT Threaded Flange, 2" (T200)
- DELTA Extension Kit, 3 and 6, Setting Dvertr (RP75137)
- DELTA Cassidy Wand Assembly (RP90839PNPR)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3108 04 11)
- PLUMB PAK Faucet Seat-Spring Delta (PP20852)
- PLUMB PAK Faucet Repair Peerless (PP808-53)
- PLUMB PAK Sink Hose With Spray Wht (PP815-8)
- PLUMB PAK FAUCET STEM PACKING 24""L (PP810-12)
- PLUMB PAK Dishwash Adpater M/Fml (PP800-3LF)
- PLUMB PAK Ball Assembly Delta 212 (PP808-73)
- KROWNE Krowne 21-420L - 6" Replacement Spout (21-420L)
- Plumb Pak Faucet Repair and Maintenance