Shop All Kitchen Sinks
Plumb Pak
Plumb Pak PP22004 Fit All Sink & Tub Stopper; White
Mfr # 6257166
Zoro # G804020805
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Plumb Pak
- MFR # 6257166
- Zoro # G804020805
- Country of Origin China
- Category Kitchen Sinks
Description
Features
- Fit all fit all sink & tub stopper
- White rubber with plated ring
- Bagged
- Size - 1-1/2 to 2 in.
- Dimension - 11 x 5 x 5.25 in.
- Item weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4 in. Copper Pressure Cup x MIP Adapter Fitting (I60434)
- ZORO SELECT Cam and Groove Adapter, 3/4", Aluminum (PLE32)
- PRICE PFISTER Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (3287500A)
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT (PMCD1004)
- PLUMB PAK Sink Stopper Wht (PP820-14)
- ALFI BRAND 33 inch Granite Composite Workstation Undermount Sink w Accessories (AB3418SBUM-BLA)
- DESORDEN 32 in. 16 Gauge Undermount 30-70 Double Bowl Stainless Steel Kitchen Sink (DE2072996)
- ELKAY Sink, SS, 16x20.5x8", Undr Bar (DXUH1318)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (GE233214)
- KOHLER Iron/Tones 27x18-3/4x9-5/8 Top-Mount/Undermnt Sgl-Bowl Kitchen Sink (5708-0)
- EAGLE GROUP Drop-In Sink, Single, 20" x 16" x 13.5" (SR16-19-13.5-1)
- Plumb Pak Kitchen Sinks